Shop TREND NETWORKS

qualifier

  • Mfr # R166001
  • Zoro # G023355009

product price: 
$
4,814.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-2 Degrees C
Maximum Operating Humidity
90 %
Output Amplitude
5 V
Port Number Display
Yes
Minimum Cable Length
0.5 m
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R166001
Zoro #
G023355009
UPC #
5056310406068
Country of Origin
Malaysia

Dimensions

Minimum Cable Length
0.5 m
Display Size
5 in
Maximum Cable Length
10 km
Fits Chest Size
Comprehensive Network Diagnostics, Copper Cable Qualification, Fiber Optic Qualification, Integrated Visual Fault Locator (VFL), Optional Fiber Connector Inspection Microscope, PoE Load Testing, Remote Access via TeamViewer and VNC, TREND AnyWARE Cloud Integration, Wi-Fi Diagnostics and Access Point Scanning

Details

Minimum Operating Temperature
-2 Degrees C
Maximum Operating Humidity
90 %
Output Amplitude
5 V
Port Number Display
Yes
Digital Memory Capacity
2,500 Onboard Test Results; Unlimited with AnyWARE(TM) Cloud
Maximum Operating Temperature
45 Degrees C
Testing Functions
Cable Speed Qualification, Distance to Fault, Ethernet Service Detection, PoE/PoE+ Detection, Wire Mapping
Data Safe Monitor
Yes
Maximum Impedance Measured
100 ohm
Product Type
Copper Cable Tester
Features
Comprehensive Network Diagnostics, Copper Cable Qualification, Fiber Optic Qualification, Integrated Visual Fault Locator (VFL), Optional Fiber Connector Inspection Microscope, PoE Load Testing, Remote Access via TeamViewer and VNC, TREND AnyWARE Cloud Integration, Wi-Fi Diagnostics and Access Point Scanning
Maximum Speed Measured
100 GBps
Fault Location Pulse Duration
2 nsec
Display Type
Digital
Waterproof
No
Wire Mapping Detections
Crossed Pairs, Reversed Pairs, Shorts, Split Pairs
Maximum DC Voltage Measured
60 V
Communication Protocol
Ethernet, USB, Wi-Fi
Adapters Included
SFP, RJ45 Network port, VFL, WiFi Antenna, RJ45 Management port, USB -A, USB-C
Includes
CAT 6A Shielded Patch Cord, Copper and Fiber Qualification Tester, Copper/Fiber Qualifier with Wi-Fi, Duplex LC Coupler, Duplex Patch Cords, Duplex SC Coupler, FC to LC Adapter for VFL, Female Copper Remote, Fiber Cleaning Pen, Male Copper Remote, Multimode Fiber Loopback Remotes, SFP Module, Soft Carry Case, USB-C Charger with Changeable Plugs
CAT Safety Rating
CAT III 300V
Data Logger
Yes
Number of Results Stored
2,500
Alert Type
Digital Display, Sound
Backlit Digital Display
Yes
For Use With
For use with all Copper and 850nm Fiber ethernet network cables open, with included remote identifier, or connected to a network.
Compatible Cable Type
CAT3, CAT5, CAT5e, CAT6
Includes Software
Yes
Calibration Certificate
None
Display Screen Type
LCD with Backlight
Item
Qualifier
Connector Type
RJ45, USB
Auto Power Off
Yes
Compatible Product Type
For use with all Copper and 850nm Fiber ethernet network cables open, with included remote identifier, or connected to a network.

Description

Qualifier, CAT Safety Rating CAT III 300V, Testing Functions Cable Speed Qualification, Distance to Fault, Ethernet Service Detection, PoE/PoE+ Detection, Wire Mapping, Adapters Included SFP, RJ45 Network port, VFL, WiFi Antenna, RJ45 Management port, USB -A, USB-C, Connector Type RJ45, USB, Maximum Speed Measured 100 GBps, Data Safe Monitor Yes, Display Screen Type LCD with Backlight

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.