Shop TREND NETWORKS

qualifier

  • Mfr # R166002
  • Zoro # G623352866

product price: 
$
3,302.99
/ea
Free Shipping & Returns

Key Features

Port Number Display
Yes
Display Screen Type
LCD with Backlight
Connector Type
RJ45, USB
Maximum Impedance Measured
100 ohm
Maximum Cable Length
450 m
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R166002
Zoro #
G623352866
UPC #
5056310406075
Country of Origin
Malaysia

Dimensions

Maximum Cable Length
450 m
Minimum Cable Length
0.5 m
Display Size
5 in
Fits Chest Size
Copper Cable Qualification, Essential Network Diagnostics, Key Interface Ports, PoE Load Testing, Remote Access via TeamViewer and VNC, TREND AnyWARE Cloud Connected, Wi-Fi Access Point Scan

Details

Port Number Display
Yes
Display Screen Type
LCD with Backlight
Item
Qualifier
Connector Type
RJ45, USB
Maximum Impedance Measured
100 ohm
Data Logger
Yes
Auto Power Off
Yes
Alert Type
Digital Display, Sound
Wire Mapping Detections
Crossed Pairs, Reversed Pairs, Shorts, Split Pairs
Output Amplitude
5 V
Display Type
Digital
Communication Protocol
Ethernet, USB, Wi-Fi
Data Safe Monitor
Yes
Testing Functions
Cable Speed Qualification, Distance to Fault, Ethernet Service Detection, PoE/PoE+ Detection, Wire Mapping
Maximum Operating Temperature
45 Degrees C
Maximum Operating Humidity
90 %
Includes
CAT 6A Shielded Patch Cord, Copper Qualification Tester, Copper Qualifier, Female Copper Remote, Male Copper Remote, Soft Carry Case, USB-C Charger with Changeable Plugs
Includes Software
Yes
Adapters Included
RJ45 Network port, RJ45 Management port, USB -A, USB-C
Calibration Certificate
None
Waterproof
No
Number of Results Stored
2,500
Features
Copper Cable Qualification, Essential Network Diagnostics, Key Interface Ports, PoE Load Testing, Remote Access via TeamViewer and VNC, TREND AnyWARE Cloud Connected, Wi-Fi Access Point Scan
For Use With
For use with all copper ethernet network cables open, with included remote identifier, or connected to a network.
Product Type
Copper Cable Tester
Backlit Digital Display
Yes
CAT Safety Rating
CAT III 300V
Compatible Cable Type
CAT3, CAT5, CAT5e, CAT6
Maximum Speed Measured
10 GBps
Minimum Operating Temperature
-2 Degrees C
Digital Memory Capacity
2,500 Onboard Test Results; Unlimited with AnyWARE(TM) Cloud
Maximum DC Voltage Measured
60 V
Fault Location Pulse Duration
2 nsec
Compatible Product Type
For use with all copper ethernet network cables open, with included remote identifier, or connected to a network.

Description

Qualifier, CAT Safety Rating CAT III 300V, Testing Functions Cable Speed Qualification, Distance to Fault, Ethernet Service Detection, PoE/PoE+ Detection, Wire Mapping, Adapters Included RJ45 Network port, RJ45 Management port, USB -A, USB-C, Connector Type RJ45, USB, Maximum Speed Measured 10 GBps, Data Safe Monitor Yes, Display Screen Type LCD with Backlight, For Use With For use with all copper ethernet network cables open, with included remote identifier, or connected to a network.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.