Tone Generator
Mfr # R180002
Zoro # G203553850
product price: $97.09
/ea
Free Shipping & Returns
Key Features
Application
Cable Tracing for Data, Telephone and COAX, Telephone Line Testing, To Identify a Specific Pair of Wires in a Multi-Pair Cable, Troubleshooting Cabling Faults to Identify Breaks and Poor Cables.
For Use With
LanTEK IV, III and II, LanXPLORER Pro, NaviTEK, PoE PRO and VDV II, SignalTEK
Features
Carry Strap Tether, Low Battery Indication, Tone Pattern Indicator
Connector Type
Alligator Clips, RJ11, RJ45
Includes
Carrying Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R180002
Zoro #
G203553850
UPC #
-
Country of Origin
Malaysia
Details
Item
Tone Generator
Application
Cable Tracing for Data, Telephone and COAX, Telephone Line Testing, To Identify a Specific Pair of Wires in a Multi-Pair Cable, Troubleshooting Cabling Faults to Identify Breaks and Poor Cables.
For Use With
LanTEK IV, III and II, LanXPLORER Pro, NaviTEK, PoE PRO and VDV II, SignalTEK
Features
Carry Strap Tether, Low Battery Indication, Tone Pattern Indicator
Connector Type
Alligator Clips, RJ11, RJ45
Includes
Carrying Strap
Calibration Certificate
Not Included
Waterproof
No
Standards
IEC 61010-1
Line Polarity Indicator
Yes
Product Type
Tone Generator
Auto Power Off
Yes
Battery Chemistry
Alkaline
Alert Type
Light, Sound
Adapters Included
RJ11, RJ45
Display Screen Type
LED
Testing Functions
Continuity Testing, Ethernet Service Detection, Line Polarity Indication, Telephone Service Detection, Tone Generation
Compatible Cable Type
CAT3, CAT5, CAT5e, CAT6, CAT6A
Minimum Operating Temperature
-4 Degrees F
Includes Batteries
Yes
Maximum DC Voltage Measured
8 V DC
Maximum Operating Temperature
140 Degrees F
Operating Voltage
9V DC
Voltage
9V DC
Description
Tone Generator, CAT Safety Rating Not Applicable, Testing Functions Continuity Testing, Ethernet Service Detection, Line Polarity Indication, Telephone Service Detection, Tone Generation, Adapters Included RJ11, RJ45, Connector Type Alligator Clips, RJ11, RJ45, Maximum Speed Measured Not Applicable, Data Safe Monitor Not Applicable, Display Screen Type LED, For Use With LanTEK IV, III and II, LanXPLORER Pro, NaviTEK, PoE PRO and VDV II, SignalTEK, Includes Carrying Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.