
Noel/Evergreen Scent Retro Scratch 'n Sniff Stinky Stickers, 24-Piece Set, 6PK
Mfr # T83708
Zoro # G816255004
product price: $29.99
/pk 6, $5.00/eaKey Features
Includes
144 Stickers
Material
Paper
Recommended Age
3+ years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T83708
Zoro #
G816255004
UPC #
194629142255
Country of Origin
United States
Details
Color
Green
Includes
144 Stickers
Material
Paper
Recommended Age
3+ years
Recommended Grade
Grade PK+
Description
Get a whiff of this Noel, evergreen-scented wreath sticker! TREND Scratch 'n Sniff Stinky Stickers from the '80s are BACK! Fun to collect, trade, and celebrate accomplishments and special occasions. Collectors will be happy to spot the ... to distinguish TREND Retro Stinky Stickers from those printed in the 1980s. Each sticker 1.25" diameter. Each pack includes 24 stickers on 2 sheets in 1 design. Sold as 6 packs for a total of 144-stickers.
- TREND's popular, original Stinky Stickers® have been a scent-sation worldwide since the 1980s!
- Scratch 'em and sniff 'em for a burst of fragrance! Scent lasts for years of happy memories.
- Nontoxic, acid-free, and safe to use on photos and in scrapbook albums. Scents contain no nut oils.
- Each sticker 1.25" diameter.
- 24 stickers total per pack. In 1 design, sold as 6 packs, 144 stickers total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.