Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pickleball Playing Cards, 3PK

  • Mfr # T20102

  • Zoro # G716513907


product price: $33.39
/pk 3, $11.13/ea

Key Features

Material
Paper
Includes
186 Cards
Recommended Age
6+ years
Recommended Grade
Grade 1+
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T20102
Zoro #
G716513907
UPC #
194629155859
Country of Origin
United States

Details

Material
Paper
Includes
186 Cards
Recommended Age
6+ years
Recommended Grade
Grade 1+
Color
Multicolor

Description

Grab some friends for a hand of our exclusive Pickleball Card Game instructions included. This thrilling game captures much of what you like about the actual game itself! Or use the cards as you would any other standard deck. Either way, you'll have a DILL-ightful time! Box includes 52 durable playing cards, 2 jokers, 2 information cards including QR code link for instructions for 2 or 4 players. Standard playing card size 3.47" x 2.47". Sold as a pack of 3 boxes of playing cards.


  • DILL me in! Fun themed artwork PLUS exclusive instructions for Pickleball-inspired card games!
  • All ages can play classic card games and socialize with this highly collectible deck!
  • Great teaching aid to introduce and practice counting & grouping, addition, and probability.
  • Air-cushion finish for easy handling and shuffling. High-quality cards to last for years of play.
  • Sold as 3 sets, each standard size deck includes 52 suit cards, 2 jokers, 2 information cards.
  • MADE IN THE USA- for quality and safety. Intended for ages 3 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.