Zoro Homepage

Praise & Reward Sticker Pad, 738 Sticker Per Pad, 6PK

  • Mfr # T5011

  • Zoro # G116038772


product price: $33.29
/pk 6, $5.55/ea

Key Features

Material
Paper
Includes
4428 stickers
Color
Multicolor
Recommended Age
3-9 years
Recommended Grade
Grade PK-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5011
Zoro #
G116038772
UPC #
194629032013
Country of Origin
Canada

Details

Material
Paper
Includes
4428 stickers
Color
Multicolor
Recommended Age
3-9 years
Recommended Grade
Grade PK-4

Description

Wow, Thank You, Totally Terrific, choose this popular theme and get a variety of sticker shapes and sizes. Includes superSpots, superShapes, and Applause STICKERS. Acid free, nontoxic, and safe for photos. 738 stickers per pad, 5.75 x 9.5 pad. Sold as 6 sticker pads for a total of 4428 stickers.


  • Convenient pad holds hundreds of fun, unique stickers from TREND's popular sticker families.
  • High-quality, affordable stickers are great for motivational rewards, scrapbooking, and collecting.
  • Variety of shapes and sizes to celebrate, decorate, reward. Acid-free, nontoxic, photo-safe.
  • Smallest sticker 7/16" diameter; largest 1-11/16" x 2-9/16". Pad 5.75" x 9.5".
  • 738 stickers per pad. Sold as 6 sticker pads, 4428 stickers total.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.