Zoro Homepage

Rainbow Garden Bulletin Board Set

  • Mfr # T8323

  • Zoro # G016389981


product price: $22.19
/ea

Key Features

Color
Multicolor
Recommended Age
3-14 years
Recommended Grade
Grade PK-8
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8323
Zoro #
G016389981
UPC #
78628083231
Country of Origin
United States

Details

Color
Multicolor
Recommended Age
3-14 years
Includes
Rainbow, Beehive, 2-piece Sunflower, 2 clouds, 2 birdhouses, 24 accent pieces
Recommended Grade
Grade PK-8
Material
Paper

Description

Create a place where kids can grow! Inspire learning through playful touches of nature with the Rainbow Garden Bulletin Board Set. Large, versatile decorations and coordinating accents can be customized to suit any space or learning objective. Great for announcements, reminders, job charts, goal tracking, calm corners, and more. Pair with other materials from the Good to Grow Collection to create an immersive learning environment. Includes rainbow 26" wide, beehive 19" tall, sunflower 2 adjustable pieces, sun, 2 clouds, 2 birdhouses with poles, 3 flowers, 8 bees, 4 butterflies, 3 birds, and 3 frogs.


  • The variety & versatility of elements in this set help you cultivate empathy and readiness to learn.
  • Nature-inspired messages, accents, and colors welcome everyone and set a calm, receptive tone.
  • Printed on sturdy cardstock for years of use. Fully recyclable.
  • 32 pieces, the sunflower fully assembled is 40" tall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.