This item is Discontinued.

Trend Setters Trend Setters SPCSTR694 Thomas Kinkade Mickey & Minnie Sweetheart Holiday Starfire Prints Glass Coaster Set SPCSTR694

Trend Setters SPCSTR694 Thomas Kinkade Mickey & Minnie Sweetheart Holiday Starfire Prints Glass Coaster Set (Discontinued)

  • Mfr # SPCSTR694
  • Zoro # G203861450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPCSTR694
Zoro #
G203861450
UPC #
5055169488409
Country of Origin
China

Description

Mickey and Minnie are having a blast during the winter season This set of four glass coasters feature the Mouse couple and Pluto enjoying their on the ice and snow. Enjoy this artwork from TK Studios whenever you have a drink at home with a wooden holder to house the coasters when not in use. StarFire Prints Glass Coasters StarFire Prints glass coasters are photographic quality prints fused permanently into glass.

Featuring artwork from your favorite movies, these coasters are an elegant way to display your fandom to the world. Theseare permanently fused into the glass, resulting in a print that captures the natural light, enhancing the color display and making each a true of art.

Features
  • Featuring Disney’s Mickey and Minnie Mouse and Pluto
  • Includes a stylish holder for easy storage
  • High quality glass
  • Soft pads underneath to protect surfaces
  • Hand wash
Specifications
  • Print Design: Mickey and Minnie Sweetheart Holiday
  • Material Type: Glass
  • Dimension: 4 x 2.5 x 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.