Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spellominoes Challenge Cards, 6PK

  • Mfr # T24010

  • Zoro # G816513869


product price: $31.89
/pk 6, $5.32/ea

Key Features

Includes
6 challenge card sets
Recommended Grade
Grade 1-5
Material
Paper
Color
Multicolor
Recommended Age
6-10 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T24010
Zoro #
G816513869
UPC #
194629091485
Country of Origin
United States

Details

Includes
6 challenge card sets
Recommended Grade
Grade 1-5
Material
Paper
Color
Multicolor
Recommended Age
6-10 years

Description

Spark laughter and learning with fun card games! Build words by using onsets word beginnings, rimes word endings, blends, and digraphs. Expand spelling and vocabulary skills. Versatile cards adapt to growing abilities for endless rounds of learning fun and mastery. Great for school, home, childcare, and travel. Durable, no-see-through cards. 56 two-sided cards per pack, 3.125" x 5.25". Sold as 6 packs.


  • Expand spelling and vocabulary skills in domino fashion using onsets, rimes, blends, and digraphs.
  • Supports common elementary language arts learning standards; great aid for English-learners.
  • Great for school, home, travel. Durable, no-see-through cards. Self-checking with answers on backs.
  • Cards measure 3-1/8" x 5-1/4". Ages 6 & up.
  • 56 two-sided cards per set, sold as 6 complete sets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.