Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The 4 Seasons Learning Bulletin Board Set

  • Mfr # T19009

  • Zoro # G216182078


product price: $15.99
/ea

Key Features

Includes
34 Punch-Out Pieces
Color
Multicolor
Recommended Grade
Grade PK-7
Recommended Age
4-12 years
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T19009
Zoro #
G216182078
UPC #
78628190090
Country of Origin
United States

Dimensions

Size
various sizes

Details

Includes
34 Punch-Out Pieces
Color
Multicolor
Recommended Grade
Grade PK-7
Recommended Age
4-12 years
Material
Paper

Description

Show seasonal changes and learn characteristics of each with FUN posters that feature photo-real scenes and animated surprises that bring excitement to any display. Includes a header, 5 posters, 4 labels, 4 arrows, and 20 accents. 34 punch-out pieces in total; the posters measure 10-3/4" x 16-1/8" 27.3 cm x 41 cm each, and the display header measures 16" x 6-7/8" 40.6 cm x 17.5-cm.


  • Big posters with detailed photos demonstrate the seasons, encourage observation, spark storytelling.
  • Engage learners by matching accents and titles to posters. Great for year-round inquiry & review!
  • Easy punch-out, attaches to walls with tape or staples. Made with durable, lie-flat paper stock.
  • 34 pieces in total; posters are 10-3/4"x16-1/8". Made in the USA.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.