Zoro Homepage

The Planets Learning Poster Set

  • Mfr # T19001

  • Zoro # G016182162


product price: $14.59
/ea

Key Features

Recommended Age
6+ years
Includes
8 Punch-Out Posters
Recommended Grade
Grade 1+
Material
Paper
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T19001
Zoro #
G016182162
UPC #
78628190014
Country of Origin
United States

Dimensions

Size
10.75 in x 16.125 in

Details

Recommended Age
6+ years
Includes
8 Punch-Out Posters
Recommended Grade
Grade 1+
Material
Paper
Color
Multicolor

Description

Educate while you decorate with stunning images and far-out facts. Create a stellar display in classrooms, homes ... anywhere! Each poster includes facts and information to promote learning and discovery. Contains 8 posters - one for each of the main planets, Mercury through Uranus - each measuring 10-3/4" x 16-1/8" each 27.3 cm x 41-cm.


  • Big, bold posters for each of our Solar System's major planets inspire wonder and curiosity.
  • Planetary facts and location information are clearly displayed at the bottom of each poster.
  • Easy punch-out, attaches to walls with tape or staples. Made with durable, lie-flat paper stock.
  • 8 posters, 10-3/4" x 16-1/8" each. Made in the USA.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.