
Time and Money Skill Drill Flash Cards Assortment
Mfr # T53905
Zoro # G412511344
product price: $20.89
/eaKey Features
Recommended Age
6-12 years
Recommended Grade
Grade 1-6
Includes
192 cards, 3" x 6"
Material
Paper
Color
Multicolored
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T53905
Zoro #
G412511344
UPC #
78628539059
Country of Origin
United States
Details
Recommended Age
6-12 years
Recommended Grade
Grade 1-6
Includes
192 cards, 3" x 6"
Material
Paper
Color
Multicolored
Description
Convenient two-pack of math flash cards for classroom or home. Teach money basics using U.S. coins and bills from 1 cent to 20 dollar, numbers, and words. Help students tell time using analog clocks, numbers, and words. Photos for real-life learning. Self-checking, answers on card backs. Sturdy cards and storage boxes. Students will delight in mastering new skills. No-see-through cards with quick-sorting, rounded corners. Cards measure 3in x 6in. Each pack has 96 cards.
- Identify U.S. coins and bills from 1? to $20.00 and compute combinations.
- Practice telling time in increments from 5 minutes to 1 hour. Learners match time to clock faces.
- Sturdy tagboard cards and reinforced cardboard storage boxes.
- 2 packs of 96 cards each. 3" x 6" no-see-through cards with quick-sorting, rounded corners.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.