Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
50pcs Beechwood Loose Tenons, 3/8" x 1 31/32", for Woodworking, TEN/10X50/50, 50PK
- Mfr # U*TEN/10X50/50
- Zoro # G923924749
product price:Â
$
7.99
/pk of 50, $0.16/ea
Sold in multiples of 2Â pks for
$15.98
Key Features
Includes
50 x Beechwood Loose Tenons 10 x 50mm
Material
Beechwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*TEN/10X50/50
- Zoro #
- G923924749
- UPC #
- -
- Country of Origin
- Italy
- Includes
- 50 x Beechwood Loose Tenons 10 x 50mm
- Item
- Beechwood Loose Tenons 10x50mm
- Material
- Beechwood
Description
Discover the Trend 50pcs Beechwood Loose Tenons, expertly crafted for woodworking, joinery, and furniture framing. These precision hardwood tenons measure 3/8 inch x 1 31/32 inches (10 x 50mm) and are designed to provide a versatile joinery solution that combines the best features of traditional dowels and jointing biscuits. With unmatched accuracy and flexibility, these tenons create robust joints that are perfect for a wide range of furniture and carpentry projects. Each pack contains 50 tenons, ensuring you have plenty on hand for your next project. Made from certified machined beechwood, these tenons are not only strong but also sustainable and dimensionally stable, making them an excellent choice for any woodworker. The full-length long-grain glue grooves enhance adhesion, ensuring your joints remain secure over time. For optimal results, use these tenons with a router and mortice jig or the Festool Domino morticing system. Whether you're a professional carpenter or a DIY enthusiast, these loose tenons will elevate the quality of your work. Please note that for customers requiring Chain of Custody (CofC), the tenons must be purchased directly from the Trend online site. Packaged conveniently at 245x157x38mm (9.6x6.2x1.5 inches) and weighing just 326g (0.72lbs) nett, they are easy to store and transport. Upgrade your joinery projects with the reliability and precision of Trend Beechwood Loose Tenons today.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.