9ft AnyDoor Butt Hinge Template Kit, Fully-Adjustable, Modular, H/JIG/D9
- Mfr # U*H/JIG/D9
- Zoro # G223924814
product price:
$
489.99
/ea
Key Features
Application
Hinge recess routing
Length
70 mm
Width
12.7 mm
Depth
19.1 mm
Material
Tungsten Carbide Tipped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*H/JIG/D9
- Zoro #
- G223924814
- UPC #
- -
- Country of Origin
- China
- Application
- Hinge recess routing
- Material
- Tungsten Carbide Tipped
- Includes
- 1 x AnyDoor Hinge Template Kit
- Item
- AnyDoor Hinge Jig Kit
Dimensions
- Length
- 70 mm
- Width
- 12.7 mm
- Depth
- 19.1 mm
Description
The Trend 9ft AnyDoor Butt Hinge Template Kit is a fully-adjustable router jig designed for precision and versatility in recessing square and radius hinges in timber doors and frames. This innovative jig accommodates all hinge sizes, positions, and door heights, making it ideal for both new installations and replacements. With its modular rail construction, the jig can be easily adjusted from 2'6" to 9', covering all standard door sizes including 6’6", 6’8", 7’0", 8’0", and 9’0". The twin-rail system offers unlimited hinge positions, allowing for quick and accurate installations of both square and radius hinges (5/8" & 1/4"). The jig's compatibility with radius hinges ensures fast and precise fitting, while the 1/8" (3.0mm) steel end plate allows for minimal adjustments when fitting to both doors and frames. Users can secure the jig using bradawls for speed or no.6 woodscrews for enhanced stability, and it comes with a tough carry bag that stores pre-built jig sections to reduce assembly time. The adjustable edge guides accommodate hinges from 1" to 2-1/2" with preset positions or custom widths for non-standard hinges. Featuring adjustable quick-release aperture blocks with a patented thumb-turn locking mechanism, this jig ensures fast and accurate hinge positioning. Constructed from lightweight anodized aluminum, it provides optimum strength, durability, and a smooth router running surface. The kit includes a -1/2" (12.7mm) router bit, a 16.7mm template guide, a 90 Deg corner chisel, and eight bradawls, making it a comprehensive solution for any woodworking enthusiast.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.