Adjustable Miter Saw Roller Stand, 140 lbs Capacity, Height 2-6.3 inches, R/STAND/A
- Mfr # U*R/STAND/A
- Zoro # G823924764
product price:Â
$
96.95
/ea
Key Features
Application
Infeed and outfeed support for cutting applications
Includes
1 x Mitre Saw Roller Stand
For Use With
Commercial saw stands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*R/STAND/A
- Zoro #
- G823924764
- UPC #
- -
- Country of Origin
- China
- Application
- Infeed and outfeed support for cutting applications
- Item
- Adjustable Roller Stand 140lb
- Includes
- 1 x Mitre Saw Roller Stand
- For Use With
- Commercial saw stands
Description
The Trend Adjustable Miter Saw Roller Stand is designed to enhance your woodworking experience with its robust features and exceptional functionality. With a weight capacity of 140 lbs, this roller stand provides strong support for various cutting applications, ensuring stability and safety during operation. The height adjustment feature allows you to easily modify the stand from 2 inches to 6.3 inches, accommodating different workpieces and setups. The ball bearing roller enables smooth movement, allowing materials to glide effortlessly onto the machine bed, which enhances efficiency and reduces strain during use. This hands-free operation keeps both hands free for better control of your machinery, preventing any binding or tipping as cuts are made. Ideal for infeed and outfeed support on crosscut applications, it also serves as a reliable take-off support for ripping and planing tasks, significantly boosting productivity. Suitable for commercial use, this roller stand can be integrated with various saw stands, making it a versatile addition to your workshop. The compact design, with a packaged size of 60x460x150mm, ensures easy storage and transport. Invest in the Trend Adjustable Miter Saw Roller Stand to elevate your woodworking projects and achieve professional results with ease.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.