Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Airshield Pro Spare Rechargeable Battery, 8 Hours Operation, AIR/P/4
- Mfr # U*AIR/P/4
- Zoro # G023924649
product price:Â
$
90.99
/ea
Key Features
For Use With
Trend Airshield Pro
Includes
1 x Spare Rechargeable Battery
Material
Nickel Metal Hydride
Voltage
3.6V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*AIR/P/4
- Zoro #
- G023924649
- UPC #
- -
- Country of Origin
- United Kingdom
- For Use With
- Trend Airshield Pro
- Item
- Rechargeable Battery
- Includes
- 1 x Spare Rechargeable Battery
- Material
- Nickel Metal Hydride
- Voltage
- 3.6V
Description
The Trend Airshield Pro Spare/Replacement Rechargeable Battery is an essential accessory for anyone using the Trend Airshield Pro full face shield. This high-quality nickel metal hydride battery ensures you have a reliable power source for at least 8 hours of continuous operation on a full charge, allowing you to focus on your woodworking or other projects without interruptions. Designed for easy installation, this battery can be quickly swapped out, making it convenient to keep your dust protector mask operational. Having a spare battery on hand means you can always be prepared, ensuring that your Airshield Pro is ready when you need it most. With its compact and lightweight design, this battery is easy to transport and store, making it a practical addition to your toolkit. The Trend Airshield Pro Spare Battery is specifically engineered for compatibility with the AIR/PRO model, guaranteeing optimal performance. Invest in this reliable replacement battery to enhance your safety and efficiency while working. Don't let a dead battery slow you down; keep your projects on track with the Trend Airshield Pro Spare/Replacement Rechargeable Battery.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.