Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Diamond Tapered File 6 Inch Fine, 600 Grit, Precision Quality, DWS/TF6/F
- Mfr # U*DWS/TF6/F
- Zoro # G023924724
product price:Â
$
63.29
/ea
Key Features
Length
6 in
Includes
1 x Diamond Tapered File 6 in
Depth
11/64 to 1/16 in at nose
Abrasive Material
Diamond
For Use With
Woodturning gouges, skews, carving tools, router bits, saw blades, small chisels, knives, serrated edges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*DWS/TF6/F
- Zoro #
- G023924724
- UPC #
- -
- Country of Origin
- China
- Includes
- 1 x Diamond Tapered File 6 in
- Abrasive Material
- Diamond
- For Use With
- Woodturning gouges, skews, carving tools, router bits, saw blades, small chisels, knives, serrated edges
- Item
- Fine Diamond Tapered File 6 in
- Application
- Sharpening
Dimensions
- Length
- 6 in
- Depth
- 11/64 to 1/16 in at nose
- Width
- 1 to 1/8 in
Description
The Diamond Tapered File 6 inch Fine is an essential tool for anyone who values precision in woodworking, gardening, and various domestic tasks. This versatile half round and flat tapered file is designed to meet the needs of both professionals and hobbyists alike. With a fine 600 grit (25 micron), it provides an exceptional sharpening experience, ensuring that your tools maintain their edge for optimal performance. Crafted with a split plastic contoured hand-grip, this file is comfortable to hold and easy to maneuver, allowing for detailed work on a variety of materials. The handle features a convenient hanging hole for easy storage. Measuring 6 inches in blade size and 10 5/8 inches in overall length, it is suitable for sharpening woodturning gouges, skews, carving tools, router bits, saw blades, small chisels, knives, and even serrated edges. The Diamond Tapered File is guaranteed for ten years when used with Trend Lapping Fluid, making it a reliable addition to your toolkit. Whether you're working with metals, plastics, or shaped tooling, this file delivers precision and quality that you can trust. Invest in the Diamond Tapered File 6 inch Fine and experience the difference in your sharpening tasks.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.