Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
EasyScribe Spare Graphite Lead Replacements, Pack of 10, E/SB/10, 10PK
- Mfr # U*E/SB/10
- Zoro # G223924760
product price:Â
$
5.59
/pk of 10, $0.56/ea
Sold in multiples of 2Â pks for
$11.18
Key Features
For Use With
Trend EasyScribe
Material
Graphite
Width
5/64 in
Includes
10 x Graphite Lead Refills
Application
Scribing and marking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U*E/SB/10
- Zoro #
- G223924760
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Width
- 5/64 in
- Length
- 1-3/4 in (44 mm)
Details
- For Use With
- Trend EasyScribe
- Material
- Graphite
- Item
- EasyScribe Graphite Leads
- Includes
- 10 x Graphite Lead Refills
- Application
- Scribing and marking
Description
The Trend EasyScribe Spare Graphite Lead Replacements pack of 10 is designed for precision and durability, ensuring you always have the right tools for accurate marking. Each lead is crafted from high-quality 2H grade graphite, providing fine, consistent scribe lines on a variety of materials including timber, laminates, and worktops. With a thickness of just 1/32 inch, these leads allow for meticulous detailing, making them ideal for both professional and DIY projects. The leads come neatly packaged in a hard plastic case, protecting them from damage and keeping them organized for easy access whenever you need them. This pack is a perfect addition to your toolbox, ensuring you can efficiently scribe and mark materials with confidence. Whether you're a carpenter, woodworker, or hobbyist, these replacement leads will enhance your scribing experience, allowing for precision and accuracy in every project. Don't let a lack of quality leads slow you down; equip yourself with the Trend EasyScribe Spare Graphite Leads and enjoy the benefits of reliable, high-performance marking tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.