Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Hinge Cutter, 35mm TCT for Concealed Hinges, Precision Bit, CAB/BIT/35TC
- Mfr # U*CAB/BIT/35TC
- Zoro # G723924710
product price:Â
$
18.39
/ea
Key Features
Includes
1 x 35mm Hinge Cutter
Length
90 mm
For Use With
Trend Concealed Hinge Jig (CAB/JIG/B)
Material
Tungsten Carbide Tipped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*CAB/BIT/35TC
- Zoro #
- G723924710
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Includes
- 1 x 35mm Hinge Cutter
- Item
- 35mm TCT Hinge Cutter Bit
- For Use With
- Trend Concealed Hinge Jig (CAB/JIG/B)
- Material
- Tungsten Carbide Tipped
Dimensions
- Length
- 90 mm
Description
The Trend Hinge Cutter is designed for precision drilling of 35mm diameter holes for concealed hinges, making it an essential tool for cabinet makers and DIY enthusiasts alike. Crafted with tungsten carbide tips, this bit ensures superior performance and durability, allowing for clean and accurate cuts every time. Whether used standalone or in conjunction with the Trend Concealed Hinge Jig (CAB/JIG/B), it delivers consistent results, enhancing the efficiency of your projects. The cutting spurs are engineered to leave a cleaner finished edge, particularly effective in man-made materials such as MFC and MDF. With a center point for improved cutting accuracy and a depth-stop shoulder to prevent over-drilling, this bit is built for precision and ease of use. Weighing just 91g, it is lightweight yet robust, making it easy to handle during extended use. The Trend Hinge Cutter is not only a replacement for your existing bit but also an upgrade that promises a longer lifespan and better performance. This tool is a reliable addition to your toolkit. Ideal for both professional tradespeople and hobbyists, the Trend Hinge Cutter is a must-have for anyone looking to achieve high-quality results in their woodworking projects. Invest in the Trend Hinge Cutter today and experience the difference in your cabinet hinge drilling tasks.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.