Honing Compound and Leather Strop Kit, Polished Finish for Cutting Tools, DWS/HP/KIT
- Mfr # U*DWS/HP/KIT
- Zoro # G823924672
product price:Â
$
25.15
/ea
Key Features
Includes
1 x Honing Compound & Leather Strop Kit
Width
3 in
Length
8 in
For Use With
Chisels, carving tools, planer blades
Application
Honing and polishing cutting tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*DWS/HP/KIT
- Zoro #
- G823924672
- UPC #
- -
- Country of Origin
- United Kingdom
- Includes
- 1 x Honing Compound & Leather Strop Kit
- For Use With
- Chisels, carving tools, planer blades
- Application
- Honing and polishing cutting tools
- Color
- Green
- Item
- Honing Compound & Strop
Dimensions
- Width
- 3 in
- Length
- 8 in
Description
The Trend Honing Compound and Leather Strop Kit is designed to help you achieve a professional-grade polished finish on your cutting tools with ease. This complete kit includes a 6.4-ounce fine buffing compound bar and an 8-inch x 3-inch x 1/8-inch premium leather strop, making it perfect for honing and polishing a variety of tools. Whether you're working with chisels, carving tools, or planer blades, this versatile kit is ideal for putting a sharp, professionally finished edge on your sharpened tools. The premium leather strop and compound work together to keep your cutting tools in top working condition, extending their lifespan and ensuring optimal performance. User-friendly and suitable for both beginners and experts, this honing compound and leather strop kit simplifies the sharpening process, allowing you to maintain your tools effortlessly. The suede side of the strop is perfect for woodworking tools, while the smooth side is designed for knives, providing flexibility for all your sharpening needs. With a compact size and lightweight design, this kit is easy to store and transport, making it a convenient addition to your workshop or tool collection. Invest in the Trend Honing Compound and Leather Strop Kit to enhance the longevity and effectiveness of your cutting tools, ensuring they remain sharp and ready for any task.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.