Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Panel Carrier Set, Self-Adjusting Lifters for Doors & Worktops, 165 lb Capacity, P/CARRIER/2
- Mfr # U*P/CARRIER/2
- Zoro # G023924779
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
For Use With
Doors, Worktops, Sheet Goods
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*P/CARRIER/2
- Zoro #
- G023924779
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- For Use With
- Doors, Worktops, Sheet Goods
- Item
- Panel Carrier,165 lb
Description
The Trend Panel Carrier Set is designed for professionals and DIY enthusiasts who need a reliable solution for lifting and transporting heavy materials. This pair of self-adjusting lifters can handle up to 165 lbs each, making it easy for one person to move doors, worktops, and sheet goods with confidence. The spring-loaded clamps automatically adjust to grip materials up to 2-9/16 inches thick, accommodating a variety of materials such as plywood, MDF, drywall, and more. With high-friction rubber grips, these carriers ensure a secure hold while protecting finished surfaces from scratches and marks during transport. The ergonomic, rubber-coated handles are designed to reduce strain on your hands, arms, and back, providing better control and comfort while lifting. Constructed from durable aluminum, these carriers are lightweight yet strong, making them ideal for daily use on job sites or in the workshop. Whether you're a professional tradesperson or a home improvement enthusiast, the Trend Panel Carrier Set is an essential tool for safely handling large, heavy materials. With a thoughtful design that prioritizes user comfort and safety, this product is a smart investment for anyone looking to simplify their lifting tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.