Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Pocket Hole Plug Cutter, 3/8 Inch, 9.5mm, Durable Steel, PH/PC/95
- Mfr # U*PH/PC/95
- Zoro # G223924654
product price:Â
$
44.45
/ea
Key Features
Application
Cutting pocket hole plugs
Width
3/8 in
Material
Durable Steel
Includes
1 x Pocket Hole Plug Cutter
Length
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*PH/PC/95
- Zoro #
- G223924654
- UPC #
- -
- Country of Origin
- Israel
- Application
- Cutting pocket hole plugs
- Item
- Pocket Hole Plug Cutter 9.5mm
- Material
- Durable Steel
- Includes
- 1 x Pocket Hole Plug Cutter
- For Use With
- Trend Pocket Hole Jig
Dimensions
- Width
- 3/8 in
- Length
- 3-3/4 in
Description
The Trend Pocket Hole Plug Cutter is an essential tool for any woodworking enthusiast, designed to create precise 3/8 inch diameter plugs that seamlessly cover pocket holes. Crafted from durable steel, this plug cutter features a fine sawtooth cutting rim that ensures clean and controlled entry into the workpiece, allowing for accurate cuts every time. With an overall length of 3-3/4 inches and a shank diameter of 5/16 inch, it fits easily into standard drill chucks or pillar drills, making it versatile for various applications. The cutter's wide slot openings facilitate quick removal of cut plugs, saving you valuable time and effort during your projects. Whether you're working with matching timber to maintain a cohesive look or contrasting materials for a unique design element, this plug cutter delivers consistent and tight-fitting results. It can produce plugs up to 2-1/16 inches long, making it ideal for covering pocket holes in end grain. The Trend Pocket Hole Plug Cutter is not just a tool; it's a solution for achieving a professional finish in your woodworking projects. Elevate your woodworking experience with this reliable and efficient plug cutter, designed to meet the needs of both amateur and professional woodworkers alike.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.