Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Professional Diamond Honing/Polishing Kit for Tools, DWS/KIT/B
- Mfr # U*DWS/KIT/B
- Zoro # G423924669
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
For Use With
Router bits, chisels, knives, planer blades
Length
8 in
Material
Monocrystalline Diamond
Application
Sharpening and polishing tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*DWS/KIT/B
- Zoro #
- G423924669
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Diamond Honing Kit, 1000 Grit
- For Use With
- Router bits, chisels, knives, planer blades
- Material
- Monocrystalline Diamond
- Application
- Sharpening and polishing tools
- Includes
- 1 x Diamond Honing & Polishing Kit
Dimensions
- Width
- 3 in
- Length
- 8 in
Description
The Trend Professional Diamond Whetstone Honing and Polishing Kit is an essential tool for anyone serious about maintaining their cutting instruments. Crafted with monocrystalline diamond, this kit ensures rapid and precise stock removal, making it ideal for sharpening router bits, chisels, knives, and planer blades. The double-sided diamond bench stone features a 1000 grit side that prevents diamond and nickel lift, enhancing durability and effectiveness while honing. Included in the kit is an accurate honing guide equipped with a precision brass roller and adjustable angle settings, allowing users to maintain the correct sharpening angle for optimal results. This comprehensive kit comes complete with a lapping fluid that significantly reduces rusting, a honing compound for achieving a polished edge, a cleaning block, a non-slip mat, and instructional materials to guide you through the sharpening process. The kit is designed to accommodate a variety of tool sizes, with a honing guide that can handle chisels from 3/8 inch to 1-1/4 inch wide and plane irons up to 2-3/8 inches wide. This sharpening solution is built to last, ensuring that your tools remain in peak condition for years to come. Whether you are a professional craftsman or a DIY enthusiast, the Trend Diamond Whetstone Kit is the perfect choice for achieving a razor-sharp edge on all your tools, making it a valuable addition to your workshop.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.