Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
T1 Trim Router, 5.5A, 1/4 Inch Collet, 120V, Compact Power Tool, T1ETS
- Mfr # U*T1ETS
- Zoro # G523924804
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Material
Tungsten Carbide Tipped
Width
1/2 in
Voltage
120V
Includes
1 x T1 Trim Router
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*T1ETS
- Zoro #
- G523924804
- UPC #
- -
- Country of Origin
- China
- Material
- Tungsten Carbide Tipped
- Voltage
- 120V
- Item
- 5.5A Trim Router, 1/4 in Collet
- Includes
- 1 x T1 Trim Router
Dimensions
- Width
- 1/2 in
Description
The Trend T1 Trim Router is a powerful and efficient tool designed for intricate laminate trimming and timber profiling. Featuring a robust 5.5A motor with a Soft-Start function, this router minimizes kick-back, ensuring safety and control during operation. With a maximum cut depth of 1 1/2 inches, it is perfect for a variety of routing tasks. The router is equipped with advanced alignment features that enhance cutting precision, allowing for superior control and accuracy. Its ergonomic design includes inclined handles for user comfort and an offset dust extraction spout that provides clear visibility while working. The 6-Level Variable Speed Control allows you to adjust the speed to suit different materials and applications, offering flexibility and precision in your projects. The constant speed control feature monitors spindle RPM and automatically adjusts to maintain bit speed for smooth, consistent cuts. Additionally, the double locking collet prevents accidental bit ejection, while the multi-spline profile ensures secure clamping of the bit shank. Compatible with threaded template guides, this router is ideal for jig use, templating, and inlaying. The adjustable side fence aids in templating and edge rebating, making it a versatile addition to your toolkit. Packaged in a tough polyester kit bag, the Trend T1 Trim Router is not only practical but also easy to store and transport.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.