Tool, Blade & Bit Cleaner, 18 fl oz, Non-Toxic, Rust Remover, CLEAN/500
- Mfr # U*CLEAN/500
- Zoro # G623924650
product price:Â
$
12.99
/ea
Key Features
Paint Primer, Sealers & Rust Reformers Item
Tool & Bit Cleaner 18oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*CLEAN/500
- Zoro #
- G623924650
- UPC #
- -
- Country of Origin
- United States
- Paint Primer, Sealers & Rust Reformers Item
- Tool & Bit Cleaner 18oz
Description
Trend Tool, Blade & Bit Cleaner is a powerful 18 fl oz (532 ml) cleaning solution designed to effectively remove resin, pitch, rust, and dirt from your workshop tools. This advanced formula breaks the molecular bond between contaminants and surfaces, allowing for easy cleaning without the need for harsh scrubbing or aggressive solvents. It leaves a light protective layer on metal surfaces, helping to prevent future rust and corrosion, ensuring that your saw blades, router bits, and other cutting tools maintain optimal performance over time. The non-toxic and non-flammable formulation makes it a safer alternative to traditional cleaners, creating a clean and hazard-free workspace without strong odors or harmful vapors. This versatile tool care solution is suitable for a wide range of woodworking and metalworking tools, including saw blades, planer blades, router cutters, chisels, drill bits, and files, effectively restoring sharpness and performance. The convenient pump-action bottle allows for controlled application, and it is compatible with dip tanks or ultrasonic cleaners for efficient cleaning of multiple tools with minimal effort and waste. Available in various sizes, including 118ml (4oz), 532ml (18oz), and 946ml (32oz), this cleaner is an essential addition to any workshop. Keep your tools in top condition and enhance their longevity with Trend Tool, Blade & Bit Cleaner.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.