Zoro Homepage

Trimmer, Gel Stars, 2.25" x 468"

  • Mfr # T92322

  • Zoro # G6893579


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Width
2.25 in
Length
468 in
Color
Assorted
Type
Trimmer
Features
Durable, Precut, Reusable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T92322
Zoro #
G6893579
UPC #
-
Country of Origin
United States

Dimensions

Width
2.25 in
Length
468 in

Details

Item
Trimmer,Gel Stars,2.25" x 468"
Color
Assorted
Type
Trimmer
Features
Durable, Precut, Reusable
Application
Bulletin Board, Learning Purpose, Classroom, Whiteboard
Shape
Gel Stars

Description

Trimmer,Gel Stars,2.25 In. x 468 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.