Zoro Homepage

3 DegreeTilt with 90 DegreeReturn 7 in. Metal Stool Swivel

  • Mfr # 40.712R.3

  • Zoro # G205831123


product price: $50.39
/ea

Key Features

Material
Steel
Shape
Square
Finish
Unfinished
Load Capacity
400 lbs.
Height
Front: 1-3/16 in. Back: 13/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40.712R.3
Zoro #
G205831123
UPC #
810412029236
Country of Origin
United States

Dimensions

Height
Front: 1-3/16 in. Back: 13/16 in.
Size
7 in.

Details

Material
Steel
Shape
Square
Finish
Unfinished
Load Capacity
400 lbs.
Tilting Angle
3°

Description

7 Inch Bar Stool Swivel plate designed for new or replacement use. Pressure sensitive to prevent loose spinning. Designed for the restaurant and hospitality industry to handle a lot of use and perfect replacement for those priceless chairs, barstools, bucket seats that have been sitting around for ages that are broke but have a lot of character. These swivel replacements are the best quality for commercial or hobbyist use.
• High quality, strong and durable bar stool swivel plate on lubricated ball-bearings
• Commercial Grade Weight Capacity 400 lbs.
• Automatic 90 degree spring return
• Plain steel with no finish
• Long oval shaped slots to accommodate most square mounting screw hole patterns for most chairs, bar stools, boat seat, stool chair, marine seats, and tabletops
• Interior use only
• Please NOTE: These stool swivels are designed for heavy-duty use such as on commercial stools and chairs. For this reason, they are much tighter than light-duty mechanisms. If your unit seems overly tight or frozen before mounting it, you may set it on the floor, place one foot and some body weight on the top plate, and swivel it back and forth a few times, OR sharply tap the back side of the center rivet with a hammer two or three times. The swivel mechanism will also become somewhat looser with repeated use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.