10 DBI WIRELESS N300 OUTDOOR POE PRE-CONFIGURED POINT-TO-POINT BRIDGE KIT

  • Mfr # TEW-740APBO2K

  • Zoro # G514909353


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Depth
2.4 in
Wireless LAN Standard
IEEE 802.11n
Width
4.6 in
PoE PD Port
Yes
Wireless Transmission Speed
300-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEW-740APBO2K
Zoro #
G514909353
UPC #
710931160833
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.4 in
Width
4.6 in
Height
7.6 in

Details

Wireless LAN Standard
IEEE 802.11n
PoE PD Port
Yes
Wireless Transmission Speed
300-Mbit/s
Frequency Band
2.40 GHz
Package Contents
(2) TEW-740APBO, Quick Installation Guide, Proprietary/Passive PoE injectors, Power adapters (12V DC, 1A), Grounding wires, Mounting hardware, (2) Rubber seals
Number of Network (RJ-45) Ports
1
Ethernet Technology
Fast Ethernet
Series
N300
Item
Wireless Access Point

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.