Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 FT. USB TO SERIAL CONVERTER

  • Mfr # TU-S910

  • Zoro # G921704398


product price: $18.65
/ea

Key Features

Cable Type
Serial/USB
Device Supported
Printer, MAC, USB Device, Modem, Switch, Computer, Notebook, Desktop Computer
Operating System Compatibility
Windows 11, Mac OS X 10.9 Mavericks, Windows 8.1, Mac OS X 10.6 Snow Leopard, Windows 10, Windows 7, Windows 8, Mac OS X 10.11 EL Capitan, Mac OS X 10.7 Lion, Mac OS X 10.8 Mountain Lion, Mac OS X 10.10 Yosemite
Connector Gender on Second End
Male
Connector on First End Details
1 x USB 1.1 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-S910
Zoro #
G921704398
UPC #
-
Country of Origin
China

Details

Cable Type
Serial/USB
Device Supported
Printer, MAC, USB Device, Modem, Switch, Computer, Notebook, Desktop Computer
Operating System Compatibility
Windows 11, Mac OS X 10.9 Mavericks, Windows 8.1, Mac OS X 10.6 Snow Leopard, Windows 10, Windows 7, Windows 8, Mac OS X 10.11 EL Capitan, Mac OS X 10.7 Lion, Mac OS X 10.8 Mountain Lion, Mac OS X 10.10 Yosemite
Connector Gender on Second End
Male
Item
Data Transfer Cable
Connector on First End Details
1 x USB 1.1 Type A - Male
End 1 Connection Type
USB 1.1 Type A - Male
Connector Gender on First End
Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Features
USB- Power Delivery (USB PD), Flexible
Connector on Second End Details
1 x 9-pin DB-9 RS-232 Serial - Male
Data Transfer Speed
6-Mbit/s

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.