
10-Port Gigabit Web Smart PoE+ Switch, TPE-082WS (Discontinued)
- Mfr # TPE-082WS
- Zoro # G5735932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPE-082WS
Zoro #
G5735932
UPC #
710931161106
Country of Origin
Unknown
Details
Standards
NDAA Compliant; TAA Compliant
Item
Ethernet Switch
Manageable
Yes
Expansion Slot Type
SFP
Power Source
Power Supply
Stack Port
No
Uplink Port
No
Compatible Rack Unit
1U
Ethernet Technology
Gigabit Ethernet
Shared SFP Slot
No
Mount Type
Rack
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
1000Base-T, 1000Base-X
Number of SFP Slots
2
Port/Expansion Slot Details
(2) Gigabit Ethernet Expansion Slot, (8) Gigabit Ethernet Network
Number of Network Ports
10
Redundant Power Supply Supported
No
Description
TPE-082WS 10-Port Gigabit Web Smart PoE+ Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.