Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-PORT GIGABIT WEB SMART POE+ SWITCH

  • Mfr # TPE-082WS

  • Zoro # G814883209


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack
Standards
NDAA Compliant; TAA Compliant
Depth
7 in
Height
13.9 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPE-082WS
Zoro #
G814883209
UPC #
710931161106
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7 in
Height
13.9 in
Length
11 in
Width
11 in

Details

Item
Ethernet Switch
Mounting
Rack
Standards
NDAA Compliant; TAA Compliant
Network Technology
1000Base-X, 1000Base-T
Expansion Slot Type
SFP
Total Number of Expansion Slots
2
Port/Expansion Slot Details
2 x Gigabit Ethernet Expansion Slot, 8 x Gigabit Ethernet Network
Power Source
Power Supply
Total Number of Network Ports
10
Ethernet Technology
Gigabit Ethernet
Compatible Rack Unit
1U
Manageable
Yes
Number of SFP Slots
2
Media Type Supported
Optical Fiber, Twisted Pair
Redundant Power Supply Supported
No
Uplink Port
No
Shared SFP Slot
No
Stack Port
No
Layer Supported
2
Modular
Yes
Product Condition
New
Mounting Type
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.