10-Port Gigabit Web Smart PoE+ Switch, TPE-1020WS (Discontinued)
- Mfr # TPE-1020WS
- Zoro # G5746362
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPE-1020WS
Zoro #
G5746362
UPC #
710931160079
Country of Origin
Switzerland
Dimensions
Height
13.9"
Depth
11"
Width
8"
Details
USB
No
Compatible Rack Unit
1U
Power Source
Power Supply
Uplink Port
Yes
Shared SFP Slot
Yes
Number of PoE+ (RJ-45) Ports
8
Expansion Slot Type
SFP
Layer Supported
2
Management Port
No
Network Technology
10/100/1000Base-T
LRE Port
No
Number of SFP Slots
2
Manageable
Yes
Bypass
No
Total Number of Network Ports
10
Environmentally Friendly
Yes
Product Type
Ethernet Switch
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Form Factor
Rack-mountable
Number of Total Expansion Slots
2
Description
TPE-1020WS 10-Port Gigabit Web Smart PoE+ Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.