Zoro Homepage

10-PORT HARDENED INDUSTRIAL GIGABIT POE+ DIN-RAIL SWITCH

  • Mfr # TI-PG102

  • Zoro # G314897638


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Length
6.1 in
Network Technology
1000Base-X, 1000Base-T
Total Number of Network Ports
10
Total Number of Expansion Slots
2
Shared SFP Slot
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-PG102
Zoro #
G314897638
UPC #
710931160932
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.1 in
Depth
10 in
Width
5 in
Height
3 in

Details

Network Technology
1000Base-X, 1000Base-T
Total Number of Network Ports
10
Total Number of Expansion Slots
2
Shared SFP Slot
Yes
Port/Expansion Slot Details
(2) Gigabit Ethernet Network, (2) Gigabit Ethernet Expansion Slot, (8) Gigabit Ethernet Network
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP
Redundant Power Supply Supported
Yes
Number of SFP Slots
2
Power Source
Power Supply
Package Contents
10-Port Industrial Gigabit PoE+ DIN-Rail Switch, Quick Installation Guide, Removable Terminal Block, DIN-rail and Wall Mount Kit
Ethernet Technology
Gigabit Ethernet
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.