10-PORT INDUSTRIAL EN 50155 M12 GIGABIT POE+ RAILWAY SWITCH

  • Mfr # TI-XPG102

  • Zoro # G814897664


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Port/Expansion Slot Details
(2) M12 (X-code) Gigabit Ports with Bypass Function, (8) M12 (X-code) Gigabit PoE+ ports, (1) M12 (A-code) Power Port
Total Number of Network Ports
10
Power Consumption
5.76 W
Depth
3.8 in
Network Technology
10/100/1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-XPG102
Zoro #
G814897664
UPC #
710931162783
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.8 in
Height
2 in
Width
6.3 in

Details

Port/Expansion Slot Details
(2) M12 (X-code) Gigabit Ports with Bypass Function, (8) M12 (X-code) Gigabit PoE+ ports, (1) M12 (A-code) Power Port
Total Number of Network Ports
10
Power Consumption
5.76 W
Network Technology
10/100/1000Base-T
Networking Standards
IEEE 802.3at, IEEE 802.3, IEEE 802.3x, IEEE 802.3ab, IEEE 802.3af, IEEE 802.3u
Number of M12 Connectors
10
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
PoE (RJ-45) Port
Yes
Input Voltage
24 V DC, 56 V DC
MTBF
510037 Hour
Power Source
PoE+, DC
PoE Budget
200 W
Package Contents
10-Port Industrial EN 50155 M12 Gigabit PoE+ Railway Switch Quick Installation Guide Wall Mount and DIN-Rail kit
Item
Ethernet Switch
Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.