Zoro Homepage

10-PORT INDUSTRIAL GIGABIT L2

  • Mfr # TI-PG102I

  • Zoro # G014897617


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Number of SFP Slots
2
Total Number of Network Ports
10
Expansion Slot Type
SFP
Network Technology
1000Base-T, 100/1000Base-FX
Power Source
Power Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-PG102I
Zoro #
G014897617
UPC #
710931161342
Country of Origin
Taiwan, Province of China

Dimensions

Depth
10 in
Length
6.3 in
Height
2 in
Width
8 in

Details

Number of SFP Slots
2
Total Number of Network Ports
10
Expansion Slot Type
SFP
Network Technology
1000Base-T, 100/1000Base-FX
Power Source
Power Supply
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
(8) Gigabit Ethernet Network, (2) Gigabit Ethernet Expansion Slot
Total Number of Expansion Slots
2
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
Yes
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.