
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI-MGBS10
Zoro #
G5977177
UPC #
710931161052
Country of Origin
Unknown
Dimensions
Depth
10"
Width
5"
Height
3"
Details
Connector Type
LC
Product Type
SFP (mini-GBIC)
Compatibility
MSA Compliant
Description
This TRENDNET brand 1000Base-Lx Indus Sfp Single has a depth of 10", a connector type of LC, a width of 5", a product type of SFP (mini-GBIC), and a height of 3".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.