1000Base-T To 1000Base-SX Multi-Mode Fiber Converter w/SC-Type (Discontinued)
- Mfr # TFC-1000MSC
- Zoro # G6722914
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFC-1000MSC
Zoro #
G6722914
UPC #
710931504156
Country of Origin
Switzerland
Dimensions
Height
3"
Depth
10"
Details
Item
Transceiver/Media Converter
Number of Ports
2
Voltage
7.5 V DC
Power Consumption
7.20 W
Number of Network (RJ-45) Ports
1
Number of SC Ports
1
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-SX, 1000Base-T
Fiber Mode Supported
Multi-mode
Maximum Distance Supported
1804.46 ft
Form Factor
External, Rack-mountable
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Description
TFC-1000MSC 1000Base-T To 1000Base-SX Multi-Mode Fiber Converter w/ SC-Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.