
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFC-FSFP
Zoro #
G7175272
UPC #
710931504668
Country of Origin
Unknown
Dimensions
Depth
3 in
Height
0.5 in
Width
2.4 in
Details
Expansion Slot Type
SFP
Network (RJ-45)
Yes
Network Technology
100Base-SX/LX, 100Base-T
Number of Network (RJ-45) Ports
1
Number of SFP Slots
1
Total Number of Ports
1
Number of Total Expansion Slots
1
Product Name
100BASE-TX to 100Base-FX
Fiber Mode Supported
Multi-mode, Single-mode
Power Source
AC Adapter
Ethernet Technology
Fast Ethernet
Weight (Approximate)
5.50 oz
Media Type Supported
Twisted Pair, Optical Fiber
Product Type
Transceiver/Media Converter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.