Zoro Homepage
This item is Discontinued.
Trendnet 10/100Base-TX to 100Base-FX Single-Mode Fiber Converter (30Km) TFC-110S30

10/100Base-TX to 100Base-FX Single-Mode Fiber Converter (30Km) (Discontinued)

  • Mfr # TFC-110S30
  • Zoro # G6722013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFC-110S30
Zoro #
G6722013
UPC #
710931504170
Country of Origin
Switzerland

Details

Item
Transceiver/Media Converter
Standards
IEEE 802.3, IEEE 802.3u.
Number of Ports
2
Mounting
Rack, Wall
Ethernet Technology
Fast Ethernet
Network Technology
10/100Base-TX, 100Base-FX
Network (RJ-45)
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Fiber Optic Mode
Single-mode
Max. Distance Supported
18.64 Mile
Input Voltage
7.5V DC
Number of Network (RJ-45) Ports
1
Number of SC Ports
1
Power Consumption
7.20 W

Description

TFC-110S30 10/100Base-TX to 100Base-FX Single-Mode Fiber Converter (30Km)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.