10/100Base-TX to 100Base-FX Single-Mode Fiber Converter (60Km) (Discontinued)
- Mfr # TFC-110S60
- Zoro # G6724594
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFC-110S60
Zoro #
G6724594
UPC #
710931504132
Country of Origin
Switzerland
Details
Item
Transceiver/Media Converter
Compatible With
TFC-1600 Chassis
Standards
NDAA Compliant
Number of Ports
2
Mounting
Wall
Ethernet Technology
Fast Ethernet
Max. Distance Supported
37.28 Mile
Fiber Optic Mode
Single-mode
SC Port Type
Duplex
Number of SC Ports
1
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
Network Technology
10/100Base-TX, 100Base-FX
Media Type Supported
Optical Fiber, Twisted Pair
Description
TFC-110S60 10/100Base-TX to 100Base-FX Single-Mode Fiber Converter (60Km)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.