Zoro Homepage

10GBASE-LR SFP+ MULTI-MODE LC MODULE 400M WITH DDM

  • Mfr # TEG-10GBSR

  • Zoro # G114909463


product price: $36.89
/ea

Key Features

Maximum Data Transfer Rate
10.50 Gbit/s
Network Technology
10GBase-SR
Connector Type
LC
Width
5 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG-10GBSR
Zoro #
G114909463
UPC #
710931140170
Country of Origin
Taiwan, Province of China

Dimensions

Width
5 in
Height
3 in
Depth
8 in
Fiber Optic Cable Wavelength
850 nm

Details

Maximum Data Transfer Rate
10.50 Gbit/s
Network Technology
10GBase-SR
Connector Type
LC
Fiber Mode Supported
Multi-mode
Maximum Distance Supported
0.30 km
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Item
SFP+ Module
Application
Optical Network, Data Networking
Number of Ports
1
NDAA Compliant
Yes
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.