Zoro Homepage

10GBASE-LR SFP+ SINGLE MODE LC MODULE 10KM WITH DDM

  • Mfr # TEG-10GBS10

  • Zoro # G514909414


product price: $65.59
/ea

Key Features

Depth
0.5 in
Width
2.3 in
Compatibility
MSA Compliant
Package Contents
SFP+ Single Mode LC Module (10km), Quick Installation Guide
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG-10GBS10
Zoro #
G514909414
UPC #
710931140187
Country of Origin
Taiwan, Province of China

Dimensions

Depth
0.5 in
Width
2.3 in
Height
0.5 in

Details

Compatibility
MSA Compliant
Package Contents
SFP+ Single Mode LC Module (10km), Quick Installation Guide
Connector Type
LC
Network Technology
10GBase-LR
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Fiber Mode Supported
Single-mode
Ethernet Technology
10 Gigabit Ethernet
Item
SFP+ Module
Includes
Quick Installation Guide
Number of Ports
1
Application
Data Networking
NDAA Compliant
Yes
Standards
TAA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.