Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-PORT HARDENED INDUSTRIAL GIGABIT POE+ LAYER 2+ MANAGED DIN-RAIL SWITCH

  • Mfr # TI-PG1284I

  • Zoro # G114883114


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rail
Depth
11 in
Width
9 in
Standards
NDAA Compliant; TAA Compliant
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-PG1284I
Zoro #
G114883114
UPC #
710931160598
Country of Origin
Taiwan, Province of China

Dimensions

Depth
11 in
Width
9 in
Height
7 in

Details

Item
Ethernet Switch
Mounting
Rail
Standards
NDAA Compliant; TAA Compliant
Media Type Supported
Twisted Pair, Optical Fiber
Manageable
Yes
Redundant Power Supply Supported
Yes
Total Number of Network Ports
12
Port/Expansion Slot Details
(8) Gigabit Ethernet Network, (4) Gigabit Ethernet Expansion Slot
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-X, 1000Base-T
Total Number of Expansion Slots
4
Expansion Slot Type
SFP
Number of SFP Slots
4
Uplink Port
No
Shared SFP Slot
No
Stack Port
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.