
15-FEET USB KVM CABLE FOR TK-803R/1603R
Mfr # TK-CU15
Zoro # G522446604
product price: $51.29
/eaKey Features
Cable Type
USB
Connector on Second End Details
1 x USB 1.1 Type A
Connector on First End Details
1 x 15-pin HD-15
Cable Length
15 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK-CU15
Zoro #
G522446604
UPC #
841872157955
Country of Origin
United States
Dimensions
Cable Length
15 ft
Details
Cable Type
USB
Connector on Second End Details
1 x USB 1.1 Type A
Connector on First End Details
1 x 15-pin HD-15
Color
Black
Conductor
Copper
Item
KVM Cable
Compatible With
TRENDnet KVM switches: TK-207K, TK-209K, TK-407K, TK-409K, TK-423K, TK-803R, TK-804R, TK-1603R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.