
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPE-TG160H
Zoro #
G214897691
UPC #
710931161960
Country of Origin
Taiwan, Province of China
Dimensions
Width
14 in
Depth
21 in
Height
4 in
Details
PoE Budget
123 W
Ethernet Technology
Gigabit Ethernet
Features
Fanless
Media Type Supported
Twisted Pair
Compatible Rack Unit
1U
Network (RJ-45)
Yes
Network Technology
10/100/1000Base-T
Total Number of Network Ports
16
Port/Expansion Slot Details
1(6) Gigabit Ethernet PoE+
Item
Ethernet Switch
Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.