Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-PORT GIGABIT SWITCHRACK MOUNT

  • Mfr # TEG-S17

  • Zoro # G214897622


product price: $88.75
/ea
Free Shipping & Returns

Key Features

Power Consumption
9.19 W
Frequency
50 Hz, 60 Hz
Ethernet Technology
Gigabit Ethernet
Width
1 in
Length
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG-S17
Zoro #
G214897622
UPC #
710931140835
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 in
Length
6.3 in
Height
4.3 in

Details

Power Consumption
9.19 W
Frequency
50 Hz, 60 Hz
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Power Source
Power Supply
Networking Standards
IEEE 802.3x, IEEE 802.3u, IEEE 802.3, IEEE 802.3ab
Total Number of Network Ports
16
Port/Expansion Slot Details
1(6) Gigabit Ethernet Network
Network Technology
1000Base-X
Compatible Rack Unit
1U
Network (RJ-45)
Yes
Material
Metal
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.