Zoro Homepage

16-Port Greennet Gigabit Poe+ Switch (250W)

  • Mfr # TPE-TG160G

  • Zoro # G0645612


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Includes
16-Port Gigabit PoE+ Switch, Quick Installation Guide, Rack mount kit, Power cord
Mounting
Rack
Standards
CE, FCC; IEEE Standards: 802.1p, 802.3, 802.3u, 802.3x, 802.3ab, 802.3af (15.4 Watts/port), 802.3at (30 Watts/port), 802.3az
USB
No
Stack Port
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPE-TG160G
Zoro #
G0645612
UPC #
710931160277
Country of Origin
Unknown

Dimensions

Length
17.3 in
Width
13 in
Depth
23 in
Height
4 in

Details

Item
Ethernet Switch
Includes
16-Port Gigabit PoE+ Switch, Quick Installation Guide, Rack mount kit, Power cord
Mounting
Rack
Standards
CE, FCC; IEEE Standards: 802.1p, 802.3, 802.3u, 802.3x, 802.3ab, 802.3af (15.4 Watts/port), 802.3at (30 Watts/port), 802.3az
USB
No
Stack Port
No
Management Port
No
Number of PoE+ (RJ-45) Ports
16
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
16 x Gigabit Ethernet Network
Network Technology
10/100/1000Base-T
Power Source
Power Supply
PoE (RJ-45) Port
No
Total Number of Network Ports
16
Manageable
No
Media Type Supported
Twisted Pair
Uplink Port
No
Green Environmental Attribute
Environmentally Friendly
Product Condition
New
Mounting Type
Rack-mountable
Layer Supported
2
Environmentally Friendly
Yes

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.