Zoro Homepage

16-Port Industrial Gigabit Poe+ Din-Rail Switch

  • Mfr # TI-PG162

  • Zoro # G2193559


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
6 in
Length
6.1 in
Network Technology
1000Base-FX, 1000Base-T
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-PG162
Zoro #
G2193559
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3 in
Width
6 in
Length
6.1 in
Depth
8 in

Details

Item
Ethernet Switch
Network Technology
1000Base-FX, 1000Base-T
Total Number of Expansion Slots
2
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet
Number of SFP Slots
2
Total Number of Network Ports
16
Port/Expansion Slot Details
1(4) Gigabit Ethernet PoE+, (2) Gigabit Ethernet Expansion Slot
Expansion Slot Type
SFP (mini-GBIC)

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.