Zoro Homepage

16-PORT UNMANAGED 2.5G DESKTOP SWITCH

  • Mfr # TEG-S3160

  • Zoro # G714883200


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Description/Special Features
Fanless
Mounting
Wall, Rack, Desktop
Includes
16-Port Unmanaged 2.5G Desktop Switch Quick Installation Guide Rackmount Kit Power Adapter (12V DC, 3A)
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG-S3160
Zoro #
G714883200
UPC #
710931141160
Country of Origin
Taiwan, Province of China

Dimensions

Width
5 in
Length
11.3 in
Height
1.1 in

Details

Item
Ethernet Switch
Input Voltage
230 V AC, 120 V AC
Description/Special Features
Fanless
Mounting
Wall, Rack, Desktop
Includes
16-Port Unmanaged 2.5G Desktop Switch Quick Installation Guide Rackmount Kit Power Adapter (12V DC, 3A)
Networking Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3bz, IEEE 802.3x, IEEE 802.3az, IEEE 802.3z, IEEE 802.3ab
Frequency
63 Hz, 47 Hz
Power Consumption
7.26 W
MTBF
223000 hrs
Power Source
AC
Network Technology
2.5GBase-T
Total Number of Network Ports
16
Ethernet Technology
2.5 Gigabit Ethernet
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Manageable
No
Application
Network
Layer Supported
2
Mounting Type
Rack-mountable, Desktop, Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.