Zoro Homepage
This item is Discontinued.
Trendnet 2-Port Displayport Kvm Switch, TK-241DP TK-241DP

2-Port Displayport Kvm Switch, TK-241DP (Discontinued)

  • Mfr # TK-241DP
  • Zoro # G8287790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK-241DP
Zoro #
G8287790
UPC #
-
Country of Origin
China

Dimensions

Height
144.4 ft
Width
830.1 ft
Depth
331.4 ft

Details

Number of USB Ports
6
Product Type
KVM Switchbox

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.